Shop All Pin & Sleeve Receptacles
Meltric
63-34163-972-375-843-NC RECEPTACLE MUSHROOM PAWL PADLOCK PAWL NORMALLY
Mfr # 63-34163-972-375-843-NC
Zoro # G201756475
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-34163-972-375-843-NC
- Zoro # G201756475
- UPC # 784474063005
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+G 30A 208 VAC 60 Hz +2 AUX MUSHROOM PAWL PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, J Class, AJT Series, Time Delay, 1-1/4A, 600V AC, Indicating (AJT1-1/4N)
- TELEMECANIQUE SENSORS Limit Switch Head, Rollr Lvr, Side, 1.36 In (ZCKD16)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL420C7W)
- LITTELFUSE Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030M2PQ)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- HUBBELL Angle Back Box, 30A, 3/4" Hub, 15, Metallic (MB301W)
- Meltric Pin & Sleeve Devices