Shop All Pin & Sleeve Receptacles
Meltric
63-34163-375 RECEPTACLE MUSHROOM PAWL
Mfr # 63-34163-375
Zoro # G201757083
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- HP 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-34163-375
- Zoro # G201757083
- UPC # 784474643764
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+G 30A 208 VAC 60 Hz NO AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 3.0in ID, Black, 25ft (HS-105 3" Blk 25)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Green (HS364-S50-GREEN)
- SOUTHWIRE Bldg Wire, THHN, 12AWG, Blk, Wht, Grn, 350 ft (58453303)
- INTERSTATE PNEUMATICS 0.551 Inch ID x 0.492 Inch Long Ferrules, PK 12 (F0626-12)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- BRYANT Female Mechanically Interlocked Receptacle, 30A 480V AC (BRY330MI7W)
- Meltric Pin & Sleeve Receptacles