Shop All Pin & Sleeve Receptacles
Meltric
63-34163-270 RECEPTACLE AUXILIARY SWITCH
Mfr # 63-34163-270
Zoro # G201757892
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-34163-270
- Zoro # G201757892
- UPC # 784474645737
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+G 30A 208 VAC 60 Hz NO AUX AUXILIARY SWITCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Continuous Label Roll Cartridge (205YLBBPX)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 200A, 600V AC, Non-Indicating (KTS-R-200)
- DELTANA Overhead Door Holder Black (DCSM10U19)
- LEGRAND Straight Blade Connector, 15A, 125VAC (PS5269X)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- Meltric Pin & Sleeve Receptacles