Shop All Pin & Sleeve Receptacles
Meltric
63-34162-375 RECEPTACLE MUSHROOM PAWL
Mfr # 63-34162-375
Zoro # G101756124
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-34162-375
- Zoro # G101756124
- UPC # 784474635523
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 2P+G 30A 208 VAC 60 Hz NO AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heat Shrink Thin, .75"(19.0mm) Dia, Blue, HSTT75-48-5-6, PK 5 (HSTT75-48-5-6)
- HUBBELL 30A Twist-Lock Connector 4P 5W 120/208VAC L21-30R BK/WT (HBL2813)
- NVENT HOFFMAN Large Folding Shelf, 18.00x18.00, Gray, Steel (AA61SHLF1818)
- CALCONDUIT Nipple, 4 in. x CL, GRC (876737)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- Meltric Pin & Sleeve Devices