Meltric

63-34147-972 RECEPTACLE


product price: $348.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Body Material - Pin and Sleeve Polyester
  • Voltage 347/600V AC
  • Amps - Plugs and Receptacles 30 A
  • Color - Plugs and Receptacles Blue
  • Use With Mating Box MB3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Wire Strip Length Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm)
Use With Installation Accessory Size 2
Wire Size 14 AWG to 14 AWG; 14 AWG to 8 AWG

Description

DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+N+G 30A 347/600 VAC 60 Hz +2 AUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.