Shop All Pin & Sleeve Receptacles
Meltric
63-34147-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 63-34147-375-843
Zoro # G401756435
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 347/600V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-34147-375-843
- Zoro # G401756435
- UPC # 784474020619
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+N+G 30A 347/600 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ26I)
- ADD-ON This Is A 1M Cisco Cab-Mcp-Lc Compatible Lc (Male) To Sc (Male) (CAB-MCP-LC-AO)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (235)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 6 A, Reversing: No (XTMC6A10B)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- BRYANT IEC Pin and Sleeve, Watertight Receptacle, 60/63 A, 220-240 VAC (BRY360R6W)
- Meltric Pin & Sleeve Devices