Shop All Pin & Sleeve Receptacles
Meltric
63-34143-972-270 RECEPTACLE AUXILIARY SWITCH
Mfr # 63-34143-972-270
Zoro # G401758842
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-34143-972-270
- Zoro # G401758842
- UPC # 784474565981
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 8 AWG |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+G 30A 600 VAC 60 Hz +2 AUX AUXILIARY SWITCH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110, Yellow (N238-001-YW)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 2" x 3" x 1' (6-Pack) (F2X3IB6)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 30A, 480V AC, Non-Indicating, 10kA at 300V DC (SC-30)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-RG610)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-B8002 INLET (63-B8002)
- Meltric Pin & Sleeve Receptacles