Shop All Pin & Sleeve Receptacles
Meltric
63-34143-843 RECEPTACLE PADLOCK PAWL
Mfr # 63-34143-843
Zoro # G101757398
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- HP 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-34143-843
- Zoro # G101757398
- UPC # 784474576468
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 8 AWG |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+G 30A 600 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Single Two Gang Sover, Gray, Steel (G4047JX)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52N)
- SIGMA ELECTRIC 1/2"" 1HOLE EMT STRP100PK (1901)
- HALEX 1 1/4 X 1 IN RIGID REDUCING WASHER 2/BG (96843)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 63-38072 INLET (63-38072)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB1001W)
- Meltric Pin & Sleeve Devices