Shop All Pin & Sleeve Receptacles
Meltric
63-34143-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 63-34143-843-NC
Zoro # G501758889
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-34143-843-NC
- Zoro # G501758889
- UPC # 784474593854
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+G 30A 600 VAC 60 Hz NO AUX PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Surface Raceway, T-45 Power Rated Cover 1 FT (8 PACK), White (T45CWH8)
- POWER FIRST 15" L Heavy Duty Cable Tie BK PK 100 (36J193)
- ASHCROFT 14In 100Psi 125250VAc Pressure Switch (B450S)
- STENS Needle Valve, Honda 16011-ZE0-005 (525-699)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- Meltric Pin & Sleeve Receptacles