Shop All Pin & Sleeve Receptacles
Meltric
63-34143-375-270-843-NC RECEPTACLE MUSHROOM PAWL AUXILIARY SWITCH PADL
Mfr # 63-34143-375-270-843-NC
Zoro # G101756247
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- HP 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-34143-375-270-843-NC
- Zoro # G101756247
- UPC # 784474063500
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 600V AC |
Color - Plugs and Receptacles | Blue |
HP | 15 |
Use With | Mating Box MB3 |
NEMA Rating | 4X |
IP Rating | Primary IP66/67; Secondary IP69 |
Color Code | Black |
Contact Configuration | 3P+G |
Number of Aux. Outputs | NO AUX |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Number of Notch Positions | 24 |
Load Break Amp Rating | 30A |
Operating Temp. Range | -40C to 60C |
Keying Position | 14 |
Wire Temperature Rating | 60 Degrees C |
Terminal Type | Screw terminal |
Hz | 60 Hz |
Impact Rating | IK08 |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+G 30A 600 VAC 60 Hz NO AUX MUSHROOM PAWL AUXILIARY SWITCH PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 1224VDC Round Rocker Switch w 2 m 79 Lead, Black (L-RDSW-2M-BL-1)
- QUICKCABLE Primary Wire, 22 Gauge, Yellow, 100ft. (230004-100)
- WIEGMANN Straight Pedestal Column, NOVAL Accessory, Carbon Steel (WA44CCOL)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 60A, 2 Pole, 347/600V AC, B Curve (BDA260604)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- CROUSE HINDS ARKTITE 4P 4W 60A AMP 600V-AC RECEPTACLE (APR6453)
- Meltric Pin & Sleeve Receptacles