Shop All Pin & Sleeve Receptacles
Meltric
63-34077-843 RECEPTACLE PADLOCK PAWL
Mfr # 63-34077-843
Zoro # G101759910
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-34077-843
- Zoro # G101759910
- UPC # 784474604970
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+N+G 30A 125/250 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 2.0'', 10PK (BLTAF002010)
- ZORO SELECT Receptacle, 50 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-50R, Black (9306)
- DISCO Pal Pacific Auto Link Fuses 40 Amp Grn Female (2087PK)
- 3M 901 BLLT RECEPT CONN 50/BOX (3M6106)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 63-38143 INLET (63-38143)
- HUBBELL Back Box, 60A, 1-1/2" Hub, 5-1/2"W, Dead End (VRE56)
- Meltric Pin & Sleeve Receptacles