Shop All Pin & Sleeve Receptacles
Meltric
63-34075-972-843 RECEPTACLE PADLOCK PAWL
Mfr # 63-34075-972-843
Zoro # G101758609
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 125V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-34075-972-843
- Zoro # G101758609
- UPC # 784474647823
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 8 AWG |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 1P+N+G 30A 125 VAC 60 Hz +2 AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, SS, 0.88" Conduit Size (WASPBSS)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- GE Thermal Unit, 4.94 to 5.37A (CR123C526A)
- HARTING Rectangular Connector Insert, 10 A (09140173001)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- Meltric Pin & Sleeve Devices