Shop All Pin & Sleeve Receptacles
Meltric
63-34075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 63-34075-375-843
Zoro # G201759056
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-34075-375-843
- Zoro # G201759056
- UPC # 784474631761
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 8 AWG |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 1P+N+G 30A 125 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC, A Curve (HOM250GFI)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100DF)
- 3M Shrink Tubing, 0.236in ID, Black, 4ft, PK12 (SFTW-203-1/4-48-BLACK)
- DAYTON Raised Indicator Light, 22mm, 120V Green (22NZ04)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- Meltric Pin & Sleeve Receptacles