Shop All Pin & Sleeve Receptacles
Meltric
63-34073-972 RECEPTACLE
Mfr # 63-34073-972
Zoro # G101759828
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Type Switch Rated
- Amps - Plugs and Receptacles 30 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-34073-972
- Zoro # G101759828
- UPC # 784474573306
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 8 AWG |
Dimensions | 2.8 in Dia x 3.42 in L |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+G 30A 250 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Operating Mechanism Handle Nema (9421LH43)
- POWER FIRST Plug-In GFCI with Cord, 9", Ylw, 15A, 125VAC (11X425)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 16 mm, White (ZB6EB1B)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 25ft - Black (BS-XO-200-25BP-BK)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 31-38243-K04 INLET (31-38243-K04)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- HUBBELL Angle Adapter (AA6010055)
- Meltric Pin & Sleeve Receptacles