Shop All Pin & Sleeve Receptacles
Meltric
63-34073-972-843 RECEPTACLE PADLOCK PAWL
Mfr # 63-34073-972-843
Zoro # G101758241
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- HP 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-34073-972-843
- Zoro # G101758241
- UPC # 784474626668
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 8 AWG |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+G 30A 250 VAC 60 Hz +2 AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC200/240)
- LEVITON Receptacle, 15 A Amps, 125VAC, Quad Outlet, 5-15R, White (1254-HW)
- MARINCO Cdmm-A Marinco Cl/Cls/Clm Male To Male Coupler (M-M) - Black (A) (CDMM-A)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-2)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 33-98167 INLET (33-98167)
- Meltric Pin & Sleeve Devices