Shop All Pin & Sleeve Receptacles
Meltric
63-34073-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID
Mfr # 63-34073-375-NC
Zoro # G401756626
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-34073-375-NC
- Zoro # G401756626
- UPC # 784474635752
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+G 30A 250 VAC 60 Hz NO AUX MUSHROOM PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Surge, 10-Outlet, USB, 3540J, 4 ft Cord, Blk (37746)
- NSI INDUSTRIES NSI TORK® C502H 2 Hour Spring Wound Twist Timer 125-277V SPDT Metal Wallplate (C502H)
- SQUARE D Control Transformer, 150 VA, 55 °C, 115V; 110V; 120V, 575V; 550V; 600V (9070TF150D5)
- WIEGMANN In-Wire Way Connector, 8X8 In Wire Way Connector Accessory, Carbon Steel (C0808)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 39-38961 INLET (39-38961)
- Meltric Pin & Sleeve Receptacles