Shop All Pin & Sleeve Receptacles
Meltric
63-34073-375-972 RECEPTACLE MUSHROOM PAWL
Mfr # 63-34073-375-972
Zoro # G401757463
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- HP 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-34073-375-972
- Zoro # G401757463
- UPC # 784474619578
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+G 30A 250 VAC 60 Hz +2 AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 90A, 600V AC, Non-Indicating (JLLS090)
- SIEMENS Pilot Light Complete, Incand, 480V, 30mm, RD (52PL4J2)
- A-IPOWER Portable and Inverter Generator, Gasoline, 1,600 W Rated, 2,000 W Surge, Recoil Start, 120V AC (SUA2000i)
- GOODMAN B1392640 Plastic Drain Cover (B1392640)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 3W, NEMA 4X (VR642)
- Meltric Pin & Sleeve Devices