Shop All Pin & Sleeve Receptacles
Meltric
63-34073-375-843-NC RECEPTACLE PADLOCKABLE MUSHROOM PAWL NORMALLY CLOS
Mfr # 63-34073-375-843-NC
Zoro # G201756802
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- HP 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-34073-375-843-NC
- Zoro # G201756802
- UPC # 784474643788
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+G 30A 250 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27M1X)
- DECORA Switch Qt Wh 15A120/277V (05601-2WS)
- SCHNEIDER ELECTRIC LongHandleSelectorSwitch, Black, 4Pos, 30mm (9001KS88FB)
- HAMMOND N4/12 Wiring Trough, 4 x 4 x 30, Steel/Gray (1486C30)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- Meltric Pin & Sleeve Receptacles