Shop All Pin & Sleeve Receptacles
Meltric
63-34073-352 RECEPTACLE STRAIGHT INSERTION
Mfr # 63-34073-352
Zoro # G101756988
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- HP 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-34073-352
- Zoro # G101756988
- UPC # 784474031554
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+G 30A 250 VAC 60 Hz NO AUX STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS 11 INCH CABLE TIE BLACK, PK 100 (BCT11)
- TOSHIBA Low Voltage Drive VFAS34015PC (VFAS3-4015PC)
- MONOPRICE Cat5E Bare Copper Cable, Gray, 3 ft. (287)
- SIEMENS Manual Motor Starter, 1 NEMA Rating, 2 Poles (SMFFG2)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-68047 INLET (63-68047)
- Meltric Pin & Sleeve Receptacles