Shop All Pin & Sleeve Receptacles
Meltric
63-34073-270 RECEPTACLE AUXILIARY SWITCH
Mfr # 63-34073-270
Zoro # G901757147
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-34073-270
- Zoro # G901757147
- UPC # 784474037655
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 250V AC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
HP | 5 |
NEMA Rating | 4X |
Wire Temperature Rating | 60 Degrees C |
Color Code | Orange |
Number of Notch Positions | 24 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Impact Rating | IK08 |
Terminal Type | Screw terminal |
Number of Aux. Outputs | NO AUX |
Contact Configuration | 3P+G |
Load Break Amp Rating | 30A |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
IP Rating | Primary IP66/67; Secondary IP69 |
Keying Position | 7 |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+G 30A 250 VAC 60 Hz NO AUX AUXILIARY SWITCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 250V (HBL4100P12W)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 115/230/24V AC, 230V AC, 400V AC, 460V AC, 575V AC (CE750B010)
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240V AC/DC, 6 Pins (RE22R1MKMR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022ZP)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- Meltric Pin & Sleeve Receptacles