Shop All Pin & Sleeve Receptacles
Meltric
63-34072-843 RECEPTACLE PADLOCK PAWL
Mfr # 63-34072-843
Zoro # G201758196
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-34072-843
- Zoro # G201758196
- UPC # 784474588423
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 2P+G 30A 250 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR3EG44NV1XX)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 25A, 250V AC (OT25)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (PB1212PP)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLB-5)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-38143 INLET (63-38143)
- HUBBELL Pin and Sleeve Receptacle, 30A, Red, 480VAC (HBLS430R7W)
- Meltric Pin & Sleeve Receptacles