Shop All Pin & Sleeve Receptacles
Meltric
63-34047-972-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 63-34047-972-375-843
Zoro # G101759781
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- HP 3 or 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-34047-972-375-843
- Zoro # G101759781
- UPC # 784474651400
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 8 AWG |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+N+G 30A 277/480 VAC 60 Hz +2 AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINLAND ELECTRONICS 12 Volt DC Transformer (12-VDCT)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APBWM12R)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R, Hinged (RHC161206)
- LEVITON Decora 1-Gang White Decorator/Rocker Midway Nylon Wall Plate, 10PK (M52-0PJ26-0WM)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 3W, NEMA 4X (VR642)
- Meltric Pin & Sleeve Devices