Shop All Pin & Sleeve Receptacles
Meltric
63-34047-972-352 RECEPTACLE STRAIGHT INSERTION
Mfr # 63-34047-972-352
Zoro # G101756308
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-34047-972-352
- Zoro # G101756308
- UPC # 784474025218
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+N+G 30A 277/480 VAC 60 Hz +2 AUX STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PMV6-5F-L)
- STENS Oil Drain Plug, Honda 90131-896-650 (125-704)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (JKS-400)
- ELESA Mechanical position Indicators, DD51-FN-0.200-S-C2 (DD51)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 63-38143 INLET (63-38143)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- Meltric Pin & Sleeve Devices