Shop All Pin & Sleeve Receptacles
Meltric
63-34046 RECEPTACLE
Mfr # 63-34046
Zoro # G501758179
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-34046
- Zoro # G501758179
- UPC # 784474560689
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 2P+N+G 30A 277/480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 30 in H, 20 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412302008C)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 6A, 600V AC, Non-Indicating (DFJ-6)
- NVENT HOFFMAN Telescope Fitting, Lay-In, 8.00x8.00, Gray, Steel (F88LA)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241224110)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- HUBBELL Angle Back Box, 60A, 1" Hub, Feed-Thru, 15 (MB601W)
- Meltric Pin & Sleeve Devices