Shop All Pin & Sleeve Receptacles
Meltric
63-34043-972-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID
Mfr # 63-34043-972-375-NC
Zoro # G801759296
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-34043-972-375-NC
- Zoro # G801759296
- UPC # 784474629485
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 8 AWG |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+G 30A 480 VAC 60 Hz +2 AUX MUSHROOM PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG1803-100)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- CALBRITE Angle Plate, 4 Hole (S600004BF0)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR15061BNAAN)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-68165 INLET (63-68165)
- Meltric Pin & Sleeve Devices