Shop All Pin & Sleeve Receptacles
Meltric
63-34043-972-352-375-843 RECEPTACLE STRAIGHT INSERTION MUSHROOM PAWL P
Mfr # 63-34043-972-352-375-843
Zoro # G501756199
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-34043-972-352-375-843
- Zoro # G501756199
- UPC # 784474060974
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 14 AWG; 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+G 30A 480 VAC 60 Hz +2 AUX STRAIGHT INSERTION MUSHROOM PAWL PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-C0)
- WIEGMANN 304 Stainless steel Enclosure, 8 in H, 6 in D, NEMA 4; 4X; 12; 13, Screw On (WA080806GSCSS)
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 3" x 4" x 1' (6-Pack) (NE3X4WH6)
- HUBBELL Barrel Key Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS22RKLM)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- Meltric Pin & Sleeve Devices