Shop All Pin & Sleeve Receptacles
Meltric
63-34043-824 RECEPTACLE METAL PAWL (ON POLY RECEPTACLE)
Mfr # 63-34043-824
Zoro # G101756391
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-34043-824
- Zoro # G101756391
- UPC # 784474037204
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+G 30A 480 VAC 60 Hz NO AUX METAL PAWL (ON POLY RECEPTACLE)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 (5WHE3)
- LEGRAND Cable Connectors/Terminators, WALL PHONE TJ PLATE SS (403STJ1WP)
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8-207)
- NVENT HOFFMAN Concept Panels, Fits 20.00x14.00, White (CP2014)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- Meltric Pin & Sleeve Devices