Shop All Pin & Sleeve Receptacles
Meltric
63-34043-824-NC RECEPTACLE METAL PAWL (ON POLY RECEPTACLE) NORMALLY CL
Mfr # 63-34043-824-NC
Zoro # G101756384
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-34043-824-NC
- Zoro # G101756384
- UPC # 784474070393
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+G 30A 480 VAC 60 Hz NO AUX METAL PAWL (ON POLY RECEPTACLE) NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, G UL Class, 2 Poles, 0 to 15A Amp Range, 600V AC/DC Volt Rating (BG3012SQ)
- PANDUIT 8.3" L Cable Tie NAT PK 100 (SG200S-C)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 110A, 300V AC, Non-Indicating (A3T110)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Green (HS3-150-10-GN)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- Meltric Pin & Sleeve Receptacles