Shop All Pin & Sleeve Receptacles
Meltric
63-34043-375-270-843-NC RECEPTACLE MUSHROOM PAWL AUXILIARY SWITCH PADL
Mfr # 63-34043-375-270-843-NC
Zoro # G501756304
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- HP 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-34043-375-270-843-NC
- Zoro # G501756304
- UPC # 784474064088
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
HP | 15 |
NEMA Rating | 4X |
Use With | Mating Box MB3 |
Impact Rating | IK08 |
Wire Temperature Rating | 60 Degrees C |
Hz | 60 Hz |
Number of Notch Positions | 24 |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Color Code | Red |
Contact Configuration | 3P+G |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Operating Temp. Range | -40C to 60C |
Load Break Amp Rating | 30A |
IP Rating | Primary IP66/67; Secondary IP69 |
Number of Aux. Outputs | NO AUX |
Terminal Type | Screw terminal |
Keying Position | 4 |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+G 30A 480 VAC 60 Hz NO AUX MUSHROOM PAWL AUXILIARY SWITCH PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Dura-Blade™ 66/110 Cut Punchdown Blade (VDV427-104)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT3020CP)
- QUICKCABLE Left. Elbow, 4/0, 3/8", PK5 (6324-005F)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M063)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 69-98043 INLET (69-98043)
- Meltric Pin & Sleeve Receptacles