Shop All Pin & Sleeve Receptacles
Meltric
63-34043-270-375-843 RECEPTACLE AUXILIARY SWITCH PADLOCKABLE MUSHROOM
Mfr # 63-34043-270-375-843
Zoro # G001756583
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- HP 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-34043-270-375-843
- Zoro # G001756583
- UPC # 784474075435
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Blue |
HP | 15 |
NEMA Rating | 4X |
Use With | Mating Box MB3 |
Impact Rating | IK08 |
Number of Aux. Outputs | NO AUX |
Hz | 60 Hz |
IP Rating | Primary IP66/67; Secondary IP69 |
Wire Temperature Rating | 60 Degrees C |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Load Break Amp Rating | 30A |
Keying Position | 4 |
Color Code | Red |
Operating Temp. Range | -40C to 60C |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Terminal Type | Screw terminal |
Contact Configuration | 3P+G |
Number of Notch Positions | 24 |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+G 30A 480 VAC 60 Hz NO AUX AUXILIARY SWITCH PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 15/32"-32 Black Dress Nuts 1 12PK (65363)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF1)
- LEVITON Residential Vinyl Straight Blade Plug 1-15P 18-14 AWG 2 Pole 2 Wire (48643-00W)
- BLACKBURN Mechanical Conn, Offset Tang, 3/0 to 4 AWG (BTC3104)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-38073 INLET (63-38073)
- Meltric Pin & Sleeve Receptacles