Shop All Pin & Sleeve Receptacles
Meltric
63-18147 INLET
Mfr # 63-18147
Zoro # G601756358
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 347/600V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-18147
- Zoro # G601756358
- UPC # 784474033275
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 12 AWG |
Wire Strip Length | Phase: 5/8 in (16 mm) |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 347/600V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
Use With | Mating Box MB3 |
HP | 7.5 |
NEMA Rating | 4X |
Number of Notch Positions | 23 |
Impact Rating | IK08 |
Keying Position | 14 |
Load Break Amp Rating | 20A |
Color Code | Black |
IP Rating | Primary IP66/67; Secondary IP69 |
Tightening Torque | Phase: 10.6 IN-LBS / 1.2 N-M |
Hz | 60 Hz |
Contact Configuration | 3P+N+G |
Wire Temperature Rating | 60 Degrees C |
Operating Temp. Range | -40C to 60C |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Terminal Type | Screw terminal |
Description
DSN20 INLET POLY BLUE SIZE 1 TYPE 4X IP 69 3P+N+G 20A 347/600 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX 16VAC 50VA PS, GND, LED, (0E-PPS1650)
- SENSORSWITCH Occupancy Sensor, 450 sq. ft., Ceiling (CM 9 WR)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Off White, 1 FT (6-Pack) (LD3IW6-A)
- RACO Mud Ring, NOVAL Accessory, 3 Gang, Steel, Floor Box (793)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- CROUSE HINDS ARKTITE 4P 3W 30A AMP 600V-AC RECEPTACLE (AR342)
- Meltric Pin & Sleeve Receptacles