Shop All Pin & Sleeve Receptacles
Meltric
63-18143-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 63-18143-A155
Zoro # G101756483
$51.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-18143-A155
- Zoro # G101756483
- UPC # 784474031172
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 5/8 in (16 mm) |
Wire Size | 14 AWG to 12 AWG |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 600V AC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
NEMA Rating | 4X |
HP | 7.5 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
Color Code | Black |
Load Break Amp Rating | 20A |
Impact Rating | IK08 |
Hz | 60 Hz |
Number of Notch Positions | 23 |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 10.6 IN-LBS / 1.2 N-M |
Keying Position | 14 |
IP Rating | Primary IP66/67; Secondary IP69 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Contact Configuration | 3P+G |
Wire Temperature Rating | 60 Degrees C |
Description
DSN20 INLET POLY BLUE SIZE 1 TYPE 4X IP 69 3P+G 20A 600 VAC 60 Hz WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL434)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60134)
- ALTRONIX Control Transformer, 175 VA, 115 °C, 28V AC, 115/220V AC (T28140D)
- RACO Cast EMT Compression Coupling, Metallic (2870)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 33-38043 INLET (33-38043)
- Meltric Pin & Sleeve Receptacles