Shop All Pin & Sleeve Receptacles
Meltric
63-18072-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 63-18072-A155
Zoro # G601756143
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- HP 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-18072-A155
- Zoro # G601756143
- UPC # 784474638012
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 12 AWG |
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 5/8 in (16 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 250V AC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
HP | 2 |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
Terminal Type | Screw terminal |
Number of Notch Positions | 23 |
Impact Rating | IK08 |
Operating Temp. Range | -40C to 60C |
Keying Position | 7 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Hz | 60 Hz |
Wire Temperature Rating | 60 Degrees C |
Tightening Torque | Phase: 10.6 IN-LBS / 1.2 N-M |
Load Break Amp Rating | 20A |
Color Code | Orange |
IP Rating | Primary IP66/67; Secondary IP69 |
Contact Configuration | 2P+G |
Load Break Amp Rating_Abnormal Overload | 30A |
Description
DSN20 INLET POLY BLUE SIZE 1 TYPE 4X IP 69 2P+G 20A 250 VAC 60 Hz WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 7 ft. (2139)
- HUBBELL 15/10A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL7565C)
- SCHNEIDER ELECTRIC Set of Keys, Replacement, 22mm (ZBG455)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 3 D (G2X3WH6)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB100N)
- Meltric Pin & Sleeve Receptacles