Shop All Pin & Sleeve Receptacles
Meltric
63-18042 INLET
Mfr # 63-18042
Zoro # G401758385
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-18042
- Zoro # G401758385
- UPC # 784474550291
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 5/8 in (16 mm) |
Wire Size | 14 AWG to 12 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
HP | 3 |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
Number of Notch Positions | 23 |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 4 |
Load Break Amp Rating | 20A |
Terminal Type | Screw terminal |
IP Rating | Primary IP66/67; Secondary IP69 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Color Code | Red |
Impact Rating | IK08 |
Contact Configuration | 2P+G |
Tightening Torque | Phase: 10.6 IN-LBS / 1.2 N-M |
Load Break Amp Rating_Abnormal Overload | 30A |
Description
DSN20 INLET POLY BLUE SIZE 1 TYPE 4X IP 69 2P+G 20A 480 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1A, 600V AC, Non-Indicating (FRS-R-1)
- SQUARE D Loadctr Retaining Bracket3Ph Loadctrs (PK3MB)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- Meltric Pin & Sleeve Devices