Shop All Pin & Sleeve Receptacles
Meltric
63-18042-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 63-18042-A155
Zoro # G901756355
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-18042-A155
- Zoro # G901756355
- UPC # 784474618052
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 5/8 in (16 mm) |
Use With Installation Accessory Size | 1 |
Wire Size | 14 AWG to 12 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
HP | 3 |
Tightening Torque | Phase: 10.6 IN-LBS / 1.2 N-M |
Hz | 60 Hz |
Color Code | Red |
Contact Configuration | 2P+G |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 4 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
IP Rating | Primary IP66/67; Secondary IP69 |
Load Break Amp Rating | 20A |
Number of Notch Positions | 23 |
Load Break Amp Rating_Abnormal Overload | 30A |
Description
DSN20 INLET POLY BLUE SIZE 1 TYPE 4X IP 69 2P+G 20A 480 VAC 60 Hz WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wireway, Elbow, 45 Degree, 6x6 Sq In, Gray (L060645)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-718-SP1)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8663)
- RACO Mud Ring, 2 Gang, 911-16, Square Box (911-16)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 63-18076 INLET (63-18076)
- Meltric Pin & Sleeve Receptacles