Shop All Pin & Sleeve Receptacles
Meltric
63-14143 RECEPTACLE
Mfr # 63-14143
Zoro # G101756148
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-14143
- Zoro # G101756148
- UPC # 784474027960
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 14 AWG to 12 AWG |
Description
DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 3P+G 20A 600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED250)
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (LSZ55D)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001SKR24G)
- ZORO SELECT 20A Locking Plug 3P 4W 125/250VAC L14-20P BK/WT (71420NP)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 03-A8001 INLET (03-A8001)
- Meltric Pin & Sleeve Receptacles