Shop All Pin & Sleeve Receptacles
Meltric
63-14143-972 RECEPTACLE
Mfr # 63-14143-972
Zoro # G401756374
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-14143-972
- Zoro # G401756374
- UPC # 784474057707
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 12 AWG |
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Description
DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 3P+G 20A 600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 25 cu in, Cable Box, 2 Gang, PVC, Rectangular (7488RAC)
- SCHNEIDER ELECTRIC Non-Illum Selectr Switch, Keyed, B600/Q600 (XB4BG33)
- SENSORSWITCH Wall Switch, Dimming, White (NPODM DX WH)
- CONNECTICUT ELECTRIC RV Panel Outlet, 60 A, Contains 50 A Receptacle, Breakers & GFCI Duplex, NEMA 3R Rainproof Enclosure (CESMPSC55GRHR)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 39-38961 INLET (39-38961)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Nonmtalc (BB60N)
- Meltric Pin & Sleeve Receptacles