Shop All Pin & Sleeve Receptacles
Meltric
63-14143-972-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 63-14143-972-NC
Zoro # G101756728
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- HP 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-14143-972-NC
- Zoro # G101756728
- UPC # 784474078061
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 12 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 1 |
Description
DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 3P+G 20A 600 VAC 60 Hz +2 AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Toggle (5124-0)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Flip and Snap (5030-0)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AC3)
- ELESA Electronic position Indicators, DD52R-E-SST-IP67-C2 (DD52R-E)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- Meltric Pin & Sleeve Devices