Shop All Pin & Sleeve Receptacles
Meltric
63-14143-375 RECEPTACLE MUSHROOM PAWL
Mfr # 63-14143-375
Zoro # G301756719
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-14143-375
- Zoro # G301756719
- UPC # 784474085588
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 12 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 1 |
Description
DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 3P+G 20A 600 VAC 60 Hz NO AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION One Hole Lug Compression Connector, 6 AWG (4906F)
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-120-ASA)
- DAYTON Non-Illum Selector Switch, 1NO, No Key (30G266)
- CRYDOM Solid State Relay, 90 to 280VAC, 75A (HA4875)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- HUBBELL Angl Back Box, 20/30A, 1"Hub, 15, Nonmetalc (BB2030N)
- Meltric Pin & Sleeve Devices