Shop All Pin & Sleeve Receptacles
Meltric
63-14143-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 63-14143-375-843
Zoro # G101756285
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-14143-375-843
- Zoro # G101756285
- UPC # 784474062855
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 1 |
Wire Size | 14 AWG to 12 AWG |
Description
DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 3P+G 20A 600 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 1.125A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1-1/8)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 3 ft. (9796)
- DAYTON Push Buttn Cntrl Station, Forward/Reverse (32W268)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Brn, Toggl (HBL1224L)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- Meltric Pin & Sleeve Devices