Shop All Pin & Sleeve Receptacles
Meltric
63-14143-375-843-NC RECEPTACLE PADLOCKABLE MUSHROOM PAWL NORMALLY CLOS
Mfr # 63-14143-375-843-NC
Zoro # G201758110
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-14143-375-843-NC
- Zoro # G201758110
- UPC # 784474028370
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 1 |
Wire Size | 14 AWG to 12 AWG |
Description
DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 3P+G 20A 600 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Air Conditioning Single Throw Disconnect Switch, 240V AC, NEMA 3R (QO200TR)
- SQUARE D Miniature Circuit Breaker, QOU Series 80A, 2 Pole, 120/240V AC (QOU280)
- PANDUIT 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500, Max. Voltage: 600V (PNF10-10LF-D)
- ZORO SELECT Strut Chan, 3ft.L, Blk Paintd Steel, 14 ga. (FS-500 FBK 36.00)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- Meltric Pin & Sleeve Devices