Shop All Pin & Sleeve Receptacles
Meltric
63-14076-972-843 RECEPTACLE PADLOCK PAWL
Mfr # 63-14076-972-843
Zoro # G101756117
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-14076-972-843
- Zoro # G101756117
- UPC # 784474064736
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 12 AWG |
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Description
DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 2P+N+G 20A 125/250 VAC 60 Hz +2 AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 5/8'' Ground Rod Clamp, 50PK (GR58)
- 3M Displacement Connector, 18-10AWG, PK500 (902)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J154)
- ZORO SELECT 16 AWG 10 Conductor Portable Cord 600V 25 ft. BK (E3642)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 37-68072 INLET (37-68072)
- Meltric Pin & Sleeve Receptacles