Shop All Pin & Sleeve Receptacles
Meltric
63-14076-843 RECEPTACLE PADLOCK PAWL
Mfr # 63-14076-843
Zoro # G401758903
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-14076-843
- Zoro # G401758903
- UPC # 784474594073
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 14 AWG to 12 AWG |
Use With Installation Accessory Size | 1 |
Description
DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 2P+N+G 20A 125/250 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch, SPST, On/Off/On, 3/4 hp @ 125 to 250V AC (GSW-120)
- MERSEN Semiconductor Fuse, Fast-Acting, 5A, 600V AC, Non-Indicating (A60Q5-2)
- ANDERSON POWER PRODUCTS PP180 CON 2 BULK (1383BK)
- LEVITON Receptacle (M8300-I)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- Meltric Pin & Sleeve Devices