Shop All Pin & Sleeve Receptacles
Meltric
63-14075-843 RECEPTACLE PADLOCK PAWL
Mfr # 63-14075-843
Zoro # G201758127
product price: $90.45
/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Type Female
- Amps - Plugs and Receptacles 20 A
- Voltage 125V AC
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-14075-843
- Zoro # G201758127
- UPC # 784474583701
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 12 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 1 |
Dimensions | 3.03 in H x 3.15 in D |
Description
DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 1P+N+G 20A 125 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Polycarb (Q24169PCD)
- CALBOND Knockout Hub, 1/2in., ST, PVC Coated (PV0500ST1)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAL5)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 16 in H, 16 in W, 11.09 in D, NEMA 12; 13, Screw On (C16C16)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- Meltric Pin & Sleeve Devices