Shop All Pin & Sleeve Receptacles
Meltric
63-14075-375 RECEPTACLE MUSHROOM PAWL
Mfr # 63-14075-375
Zoro # G401756831
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 125V AC
- Color - Plugs and Receptacles Blue
- HP 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-14075-375
- Zoro # G401756831
- UPC # 784474615655
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 14 AWG to 12 AWG |
Use With Installation Accessory Size | 1 |
Description
DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 1P+N+G 20A 125 VAC 60 Hz NO AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- FROST KING SWITCH PLATE SEALERS 6PK (OSS6H)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Blue, 0.0641" Dia, UL1426, 60 Volts (14STRBLUUL1426250)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (22966684)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- Meltric Pin & Sleeve Devices