Shop All Pin & Sleeve Receptacles
Meltric
63-14073-843 RECEPTACLE PADLOCK PAWL
Mfr # 63-14073-843
Zoro # G101760015
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-14073-843
- Zoro # G101760015
- UPC # 784474603799
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 12 AWG |
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Description
DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 3P+G 20A 250 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (QbE)
- SEA DOG Breaker-Ac/Dc 6A, #420806-1 (420806-1)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1208SS6LP)
- HAMMOND Type 3R Wiring Trough, 8x8x36, Steel/Gray (C3RWT836)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (FW60/100)
- Meltric Pin & Sleeve Devices