Shop All Pin & Sleeve Receptacles
Meltric
63-14072-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID
Mfr # 63-14072-375-NC
Zoro # G501757974
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-14072-375-NC
- Zoro # G501757974
- UPC # 784474622424
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 12 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 1 |
Description
DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 2P+G 20A 250 VAC 60 Hz NO AUX MUSHROOM PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Strip, 24-Outlet, Hardwire, 72in (PS7224-20HW)
- GORGEOUSGLOW Ivory 20 Amp Decora Plus Rocker AC Quiet Switch (GO649301)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 1-1/2A, 600V AC, Indicating (AJT1-1/2N)
- INTERMATIC Plug In Timer Heavy Duty (TN311K)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- Meltric Pin & Sleeve Receptacles