Shop All Pin & Sleeve Receptacles
Meltric
63-14047-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 63-14047-843-NC
Zoro # G801757674
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-14047-843-NC
- Zoro # G801757674
- UPC # 784474686402
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 12 AWG |
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Description
DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 3P+N+G 20A 277/480 VAC 60 Hz NO AUX PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WALLPLATES 3PORT SG QP WP W/ID STAINLESS STEEL (43080-1L3)
- EATON Neutral Block, 100A (DH100NK)
- ADVANCED CABLE TIES 7"L Nylon Zip Ties (AL-07-50 0-M)
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- HUBBELL Angle Back Box, 30A, 1" Hub, 15, Metallic (MB302W)
- Meltric Pin & Sleeve Receptacles