Shop All Pin & Sleeve Receptacles
Meltric
63-14047-352 RECEPTACLE STRAIGHT INSERTION
Mfr # 63-14047-352
Zoro # G601759830
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-14047-352
- Zoro # G601759830
- UPC # 784474019415
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 12 AWG |
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 277/480V AC |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682 |
HP | 2 or 7.5 |
Number of Notch Positions | 23 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Load Break Amp Rating | 20A |
Tightening Torque | Phase: 10.6 IN-LBS / 1.2 N-M |
Number of Aux. Outputs | NO AUX |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
Contact Configuration | 3P+N+G |
Keying Position | 4 |
Hz | 60 Hz |
Color Code | Red |
Wire Temperature Rating | 60 Degrees C |
Terminal Type | Screw terminal |
IP Rating | Primary IP66/67; Secondary IP69 |
Description
DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 3P+N+G 20A 277/480 VAC 60 Hz NO AUX STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rigid protection cover, Harmony XB5, plastic, transparent, for RJ45 and USB ports (ZBSP2)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5262BKWR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Yellow (NHC1041)
- TRIPP LITE Replacement for Tripp Lite Pr15 (PR15 TRIPP LITE)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-18073 INLET (63-18073)
- Meltric Pin & Sleeve Receptacles