Shop All Pin & Sleeve Receptacles
Meltric
63-14043-NC-A188 RECEPTACLE NORMALLY CLOSED LID STRAIGHT INSERTION
Mfr # 63-14043-NC-A188
Zoro # G601757638
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- HP 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-14043-NC-A188
- Zoro # G601757638
- UPC # 784474619264
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 14 AWG to 12 AWG |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Blue |
HP | 7.5 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
NEMA Rating | 4X |
Operating Temp. Range | -40C to 60C |
Load Break Amp Rating | 20A |
Number of Notch Positions | 23 |
Terminal Type | Screw terminal |
Contact Configuration | 3P+G |
Impact Rating | IK08 |
Number of Aux. Outputs | NO AUX |
Hz | 60 Hz |
Color Code | Red |
Tightening Torque | Phase: 10.6 IN-LBS / 1.2 N-M |
Keying Position | 4 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Wire Temperature Rating | 60 Degrees C |
IP Rating | Primary IP66/67; Secondary IP69 |
Description
DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 3P+G 20A 480 VAC 60 Hz NO AUX NORMALLY CLOSED LID STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH6)
- UNISTRUT Strut 6 Hole Crnr Cnt (RP2484EG)
- ABB Cable Connector, 1/2 In, Straight (TCF050-78AL)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 15A, 600V AC, Non-Indicating (FLSR015)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 63-38072 INLET (63-38072)
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 3W, NEMA 4X (VR642)
- Meltric Pin & Sleeve Devices